Shop All LED Retrofit Kits
Remphos
Base Model Designer Drum
Mfr # RP-B-DD-14N-10L-40K-WC
Zoro # G104841070
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 600/1000/1500
- Voltage 120V
- Width 14"
- Rated Life >50,000 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-DD-14N-10L-40K-WC
- Zoro # G104841070
- UPC # 844006059804
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 14" |
Height | 2.75" |
Details
Light Technology | LED |
Lumens | 600/1000/1500 |
Voltage | 120V |
Rated Life | >50,000 hrs |
Color Temperature | 3000/3500/4000K |
Standards | cETLus Listed, RoHS Compliant, Energy Star Rated |
Color Rendering Index | 80+ |
Fixture Wattage | 6W/10W/15W |
Series | Designer |
Bulb Operating Temp. Range | -4°F to 122°F |
Bulb Primary Application | Rated for damp environments. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- SIGNIFY 10.5 W, Compact LED Bulb, White, Tube, 3000K Temp. Frosted Finish, Dimmable (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- STRAITS LED, 4 ft., T8BC Tubes, 15W, 5000K, Frost, G13 (11052439)
- Remphos LED Retrofit Kits