Shop All Light Fixture Parts
Remphos
Base Model Circular Retrofit
Mfr # RP-B-CR-9N-12L-40K-WC
Zoro # G006597792
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life >50,000 hrs
- Features LED solution for existing drum fixture
- Voltage 120V
- Fixture Wattage 6.5W/10W/15W
- Color Temperature 3000K/3500K/4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-CR-9N-12L-40K-WC
- Zoro # G006597792
- UPC # 844006069452
- Country of Origin China
- Category Light Fixture Parts
Details
Item | LED Drum Retrofit Kit |
Rated Life | >50,000 hrs |
Features | LED solution for existing drum fixture |
Voltage | 120V |
Fixture Wattage | 6.5W/10W/15W |
Color Temperature | 3000K/3500K/4000K |
Temp. Range | -4degreeF to 122degreeF |
Standards | cETLus Listed; RoHS Compliant; Energy Star Rated |
Description
Center mouting hole in driver makes installation quick and easy. flexWATT technology allows for versitility on installations. flexCOLOR technology allows for reduction in stocked skus. Expandable panels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- REMPHOS LED Light Bar Dimming Connector, PK10 (RP-LBI-SSC-DIM-10P)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-12IN-DIM-10P)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-6IN-DIM-10P)
- LITHONIA LIGHTING GTL Lensed Lay-in Troffer 2-ft x 4-ft, 3 (2GTL4 4400LM LP835)
- Remphos Light Fixture Parts