Shop All LED Strip Lights
Remphos
4FT BASE LINEAR LED STRIP LIGHT OCCUPANCY SENSOR INCLUDED
Mfr # RP-B-LS-4FT-40L-840-FC-OCC
Zoro # G404841077
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Life >50,000 hrs
- Length 4 ft
- Watts 32W
- Standards cETLus Listed, RoHS Compliant, DLC Listed Premium
- Lumens 4250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-LS-4FT-40L-840-FC-OCC
- Zoro # G404841077
- UPC # 844006061326
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 4 ft |
Details
Rated Life | >50,000 hrs |
Watts | 32W |
Standards | cETLus Listed, RoHS Compliant, DLC Listed Premium |
Lumens | 4250 |
Color Temperature | 3500/4000/5000K |
Operating Temp. Range | -4°F to 113°F |
Lumens Per Watt | 134 |
Features | Ability to daisy chain multiple fixtures together. Two installation options: suspended and surface mounted. flexCOLOR allows for a reduction in stocked skus. Integrated microwave sensor. |
Voltage | 120/277V |
Lighting Technology | LED |
CRI | 80+ |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- STREAMLIGHT Industrial Mini Flashlight, LED, Black (73100)
- ILC Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp (35PAR20/CAP/WFL 130V SATCO)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- LIGHT EFFICIENT DESIGN 8W X 10 - 100 FT WORK SITE STRING LIGHT SET (LED-9003-50K-10PK-163-G2)
- METALUX Strip Light T8 2Light 4Ft (SSF232R)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- ILC Replacement for Eiko 10741 (10741 EIKO)
- PASS & SEYMOUR TM8HWLTRLACC6 Hallway Light and Receptacle, 2 -Pole, 125 V, 15 A, Back and Side Wiring, Light Almond (2019DC-4)
- Remphos LED Strip Lights