Shop All LED Commercial Lights
Remphos
4' 15W T8, Type A/B, Plastic Lens, 3500K
Mfr # RPT-B-TOTALTUBE-T8-G3-4FTHO-835-A
Zoro # G506597797
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 32W FL
- Color Temperature 3500K
- Lumens 2025
- Rated Life 100,000 hrs
- Fixture Voltage 120/277V (also works on 208V & 240V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remphos
- MFR # RPT-B-TOTALTUBE-T8-G3-4FTHO-835-A
- Zoro # G506597797
- UPC # 844006010058
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 1" |
Length | 4 ft |
Details
Fixture Item | LED T8 Lamp |
LED Replacement For | 32W FL |
Color Temperature | 3500K |
Lumens | 2025 |
Rated Life | 100,000 hrs |
Fixture Voltage | 120/277V (also works on 208V & 240V) |
Beam Angle | 240degree |
Fixture Housing Material | Copolymer Nano Lens Material |
Temp. Range | -30degreeC to 40degreeC |
Max. Fixture Wattage | 15W |
Standards | cULus Listed; RoHS Compliant, DLC Listed; NSF; FCC |
CRI | 80+ |
Description
2 methods of installation (UL Type A + B). New wide 240degree beam angle. New G3 SMARTSENSE-TLED Intelligent Safety System. Suitable for dry and damp locations. 5 year standard warranty, L70 > 100,000 hrs. New high performance NANO Lens material. New 136 LPW efficacy due to improved driver design, higher efficiency LED chips and high performance NANO Lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- ILC Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp (QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 30W, 5.79" X 8.58" X 3.07" (CLW11-305WMBR-S)
- Remphos LED Commercial Lights