Shop All LED Strip Lights
Remphos
2FT BASE LINEAR LED STRIP LIGHT
Mfr # RP-B-LS-2FT-25L-840-FC
Zoro # G504841069
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Life >50,000 hrs
- Color Temperature 3500/4000/5000K
- Lumens 2670
- CRI 80+
- Operating Temp. Range -4°F to 113°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-LS-2FT-25L-840-FC
- Zoro # G504841069
- UPC # 844006061258
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 2 ft |
Details
Rated Life | >50,000 hrs |
Color Temperature | 3500/4000/5000K |
Lumens | 2670 |
CRI | 80+ |
Operating Temp. Range | -4°F to 113°F |
Voltage | 120/277V |
Lumens Per Watt | 137 |
Watts | 20W |
Features | Ability to daisy chain multiple fixtures together. Two installation options: suspended and surface mounted. flexCOLOR allows for a reduction in stocked skus. |
Lighting Technology | LED |
Standards | cETLus Listed, RoHS Compliant, DLC Listed Premium |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- DIODE LED 200 LED Tape Light 24V 5000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-5000)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- Remphos LED Strip Lights