Shop All LED Strip Lights
Remphos
2FT BASE LINEAR LED STRIP LIGHT OCCUPANCY SENSOR INCLUDED
Mfr # RP-B-LS-2FT-25L-840-FC-OCC
Zoro # G604841068
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 80+
- Watts 20W
- Rated Life >50,000 hrs
- Lighting Technology LED
- Color Temperature 3500/4000/5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-B-LS-2FT-25L-840-FC-OCC
- Zoro # G604841068
- UPC # 844006061265
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 2 ft |
Details
CRI | 80+ |
Watts | 20W |
Rated Life | >50,000 hrs |
Lighting Technology | LED |
Color Temperature | 3500/4000/5000K |
Voltage | 120/277V |
Standards | cETLus Listed, RoHS Compliant, DLC Listed Premium |
Features | Ability to daisy chain multiple fixtures together. Two installation options: suspended and surface mounted. flexCOLOR allows for a reduction in stocked skus. Integrated microwave sensor. |
Lumens Per Watt | 137 |
Lumens | 2670 |
Operating Temp. Range | -4°F to 113°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- ILC Replacement For GE GENERAL ELECTRIC GE 4571 (WW-1VUW-9)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- SUNBLASTER High Output LED 6400K 12W Str (SL0900700)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- KIM LIGHTING Step Light, LED, 5 Watts, Bronze (EL807/3L3KUV/DB)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- EMERALD 15FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color Lights (SM-720-1638)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- Remphos LED Strip Lights