Shop All LED Retrofit Kits
Remphos
277W RETROFIT KIT, BRACKETS AND HARDWARE INCL. 5000K-DLC PREMIUM
Mfr # RPT-LEDBLOCK-400L-750-10VDIM-G3
Zoro # G704841074
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Length 10.6"
- Voltage 120-277V
- Rated Life >100,000 hrs
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-LEDBLOCK-400L-750-10VDIM-G3
- Zoro # G704841074
- UPC # 844006010133
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 10.6" |
Width | 10" |
Max. Overall Bulb Length | 14.2" |
Details
Light Technology | LED |
Lumens | 43000 |
Voltage | 120-277V |
Rated Life | >100,000 hrs |
Color Temperature | 5000K |
Standards | FCC Class B, DLC Listed Premium, ETLus Listed (UL 1598), RoHS Compliant |
Color Rendering Index | 70+ |
Fixture Wattage | 270W |
Bulb Primary Application | Perfect for wall pack, flood light, shoe box, canopy and circular high bay fixtures. |
Bulb Operating Temp. Range | -40°C to 45°C |
Includes | Mounting bracket |
Wattage Equivalency | Up to 1000W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Wrgrd For Hbl 4 Or 6 Lmp, 4' (WG/HBL6-4FT-B)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-40K-WC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- Remphos LED Retrofit Kits