Shop All LED Commercial Lights
Remphos
2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K
Mfr # RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A
Zoro # G206597806
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 32W FL
- Color Temperature 4000K
- Lumens 1950
- Rated Life 100,000 hrs
- Fixture Voltage 120/277V (also works on 208V & 240V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A
- Zoro # G206597806
- UPC # 844006011857
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 1.625" |
Length | 2 ft |
Details
Fixture Item | LED T8 Lamp |
LED Replacement For | 32W FL |
Color Temperature | 4000K |
Lumens | 1950 |
Rated Life | 100,000 hrs |
Fixture Voltage | 120/277V (also works on 208V & 240V) |
Max. Fixture Wattage | 15W |
CRI | 80+ |
Fixture Housing Material | Copolymer Nano Lens Material |
Temp. Range | -30degreeC to 40degreeC |
Standards | cULus Listed; RoHS Compliant, NSF; FCC |
Beam Angle | 240degree |
Description
2 methods of installation (UL Type A + B). New wide 240degree beam angle. New G3 SMARTSENSE-TLED Intelligent Safety System. Suitable for dry and damp locations. 5 year standard warranty, L70 > 100,000 hrs. New high performance NANO Lens material. New 136 LPW efficacy due to improved driver design, higher efficiency LED chips and high performance NANO Lens.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- EXO LED Parking Garage Light, 4600 lm, 40W (LSQ1-40-4K-PCU)
- ILC Replacement for Light Bulb / Lamp Jde11 130v-75w replacement light bulb lamp (JDE11 130V-75W LIGHT BULB / LAMP)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- Remphos LED Commercial Lights