Shop All LED Commercial Lights
Remphos
2' 10W T8, Type A/B, Plastic Lens, 4000K
Mfr # RPT-B-TOTALTUBE-T8-G3-2FT-840-A
Zoro # G106597807
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 17W FL
- Color Temperature 4000K
- Lumens 1350
- Rated Life 100,000 hrs
- Fixture Voltage 120/277V (also works on 208V & 240V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RPT-B-TOTALTUBE-T8-G3-2FT-840-A
- Zoro # G106597807
- UPC # 844006010003
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 1" |
Length | 2 ft |
Details
Fixture Item | LED T8 Lamp |
LED Replacement For | 17W FL |
Color Temperature | 4000K |
Lumens | 1350 |
Rated Life | 100,000 hrs |
Fixture Voltage | 120/277V (also works on 208V & 240V) |
CRI | 80+ |
Beam Angle | 240degree |
Temp. Range | -30degreeC to 40degreeC |
Max. Fixture Wattage | 10W |
Fixture Housing Material | Copolymer Nano Lens Material |
Standards | cULus Listed; RoHS Compliant, NSF; FCC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- ELCO LIGHTING 6 Remodel Dedicated IC Airtight Housing" (EL770RICA)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (78914)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- REMPHOS 2' Ubend 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-2FTU1-840-A)
- REMPHOS 4' 12W T8, Type A/B, Plastic Lens, 5000K (RPT-B-TOTALTUBE-T8-G3-4FT-850-A)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- REMPHOS LED Linear Stairwell, 36", 15W, 4000K, OCC (RPT-P-LIVC-G2-3FT-20L-840-FWFC-OCC-R-S1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- COOPER LIGHTING Cooper Lighting 247912 2 x 4 in. LED Flat Panel - 4800 Lumens (247912)
- Remphos LED Commercial Lights