Shop All LED Light Bulbs
Remphos
1W Solar Step Light
Mfr # RP-SSL-1W-40K-BK-G1
Zoro # G506597810
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 120degree
- Bulb Operating Temp. Range -13degreeF to 149degreeF
- Color Temperature 4000K
- Width 3"
- Standards CE; FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remphos
- MFR # RP-SSL-1W-40K-BK-G1
- Zoro # G506597810
- UPC # 844006024345
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3" |
Length | 8" |
Height | 5" |
Details
Lumens | 50 |
Bulb Beam Angle | 120degree |
Bulb Operating Temp. Range | -13degreeF to 149degreeF |
Color Temperature | 4000K |
Item | LED Solar Step Light |
Standards | CE; FCC |
Bulb Primary Application | Perfect for steps and decks. |
Description
High transmission, acrylic plastic lens. flexWATT and flexCOLOR Technology. Future-proof: Powered by easily replaceable and upgradeable LEDSR G2 light engine. Optional emergency battery back-up and control options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- ILC Replacement for Craftsman 93367 replacement light bulb lamp (93367 CRAFTSMAN)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/8SC)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-W)
- Remphos LED Light Bulbs