Remphos

115W Linear High Bay Fixture, 110 Degree Beam Angle


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fixture Voltage 120/277V (also works on 208V & 240V)
  • Color Temperature 5000K
  • Standards DLC Listed; cULus Listed; FCC
  • Max. Fixture Wattage 110W
  • LED Replacement For 250W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Remphos
  • MFR # RP-LHB-24-140L-850-G2
  • Zoro # G906597809
  • UPC #
    844006056469
  • Country of Origin China
  • Category LED Bay Lights

Dimensions

Length 9.6"
Width 23.8"
Height 2.0"

Details

Lumens 14000
Fixture Voltage 120/277V (also works on 208V & 240V)
Color Temperature 5000K
Standards DLC Listed; cULus Listed; FCC
Max. Fixture Wattage 110W
LED Replacement For 250W
Item LED Linear High Bay Fixture
Beam Angle 110degree
Rated Life 50,000 hrs
Includes Mounting chains and v-hooks
Temp. Range -4degreeF to 122degreeF
CRI 80+

Description

Appealing design makes it a perfect fixture for many different applications. 1-10V Dimmable. Sensor-ready; PIR or Microwave. Multiple mounting options; surface mount or pendant mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.