Shop All Sconces
Remphos
11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting
Mfr # RP-SCD-11N-8L-40K-WC-G2
Zoro # G206597844
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.75"
- Width 9.5"
- Fixture Voltage 120/277V (also works on 208V & 240V)
- Fixture Wattage 6W/10W/12W/15W
- Standards Energy Star Rated; RoHS Compliant; cETL us Listed; FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.75" |
Width | 9.5" |
Details
Fixture Voltage | 120/277V (also works on 208V & 240V) |
Item | LED Sconce Fixture |
Fixture Wattage | 6W/10W/12W/15W |
Standards | Energy Star Rated; RoHS Compliant; cETL us Listed; FCC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 11 Lumens Industrial Black Penlight (65018)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- JUNO LIGHTING Track Section, 6 ft, Black (R 6FT BL)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SKELETONS & MORE Skull & Bone Sconce with Votive Flameless Candle (SCON-1000M)
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- Remphos Sconces