Shop All Indoor Game Tables
Remo
Remo SN101800-U 18 in. Silent Stroke Bass Drumhead
Mfr # SN101800-U
Zoro # G603923284
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # SN101800-U
- Zoro # G603923284
- UPC # 757242542699
- Country of Origin China
- Category Indoor Game Tables
Description
The Silentstroke drumheads are the ultimate in low volume drumheads, designed for quiet practice applications where standard drumset volumes are an issue. Constructed with 1-ply mesh material, Silentstroke drumheads provide a soft spring-like feel at very low decibel levels.
Features- Ideal for apartments, condos and dormitories
- Durable 1-ply mesh
- Works well with external electronic triggers
- The ultimate in low volume drumheads
- Size: 18 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-9X12)
- CHAMPION SPORTS Lacrosse Ball, Rebounder, 4 Angles, 4x3ft (LBT10)
- MILWAUKEE TOOL 3 ft. Attachment Extension for M18 FUEL QUIK-LOK Attachment System (49-16-2721)
- DUROMAX 274cc 1 in. Shaft Recoil/Electric Start Engine, (XP9HPE)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- PYLE Dj Booth Cover Screen - Dj Façade Front Board Display Scrim Panel (PDJFAC10)
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- FIVEGEARS Parallel DC Cord 1 Female To 8 Male Tu2 Ns2 Multi Pedal Adapter Chain Plug Guitar Bass (FI128529)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- TOY TIME Texas Holdem Card Shuffler (644512HLC)
- Remo Indoor Games