Shop All Indoor Game Tables
Remo
Remo SE011300-U 13 in. Emperor Hazy Snare Side Drumhead
Mfr # SE011300-U
Zoro # G403923279
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # SE011300-U
- Zoro # G403923279
- UPC # 757242146767
- Country of Origin China
- Category Indoor Game Tables
Description
Emperor Hazy Snare Side drumheads feature focused controlled overtones with maximum durability. Constructed with 1-ply of 5-mil film, Emperor Hazy Snare Side drumheads provide warm tones and are the most durable of Remo's Snare side resonant heads.
Features- Feature focused controlled overtones with maximum durability
- 1-ply of 5-mil film
- Ideal for controlling overtones for all Snare drums
- Size: 13 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- GARDENERS BLUE RIBBON Sturdy Foam Wire, 32.5 ft. (T010B)
- KNESS PEST DEFENSE Rat Trap, 5-1/2 in. L, 3 in. W (103-0-013 BULK)
- PARKPOWER BY MARINCO ParkPower 150BBIWRV Power Inlet - White, 15A (150BBIWRV)
- PYLE Acoustic Guitar, PGA480NT (PGA480NT)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD16 (PCJD16)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- AURORA Aurora AURR9-42 Premium Electric 9 L Gauge Guitar Strings Light; Red (AURR9-42)
- Remo Indoor Game Tables