Shop All Indoor Game Tables
Remo
Remo SA011000-U 10 in. Ambassador Hazy Snare Side Drumhead
Mfr # SA011000-U
Zoro # G003923433
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # SA011000-U
- Zoro # G003923433
- UPC # 757242146385
- Country of Origin China
- Category Indoor Game Tables
Description
The Ambassador Hazy Snare Side features open resonant tones that is the industry standard for resonant Snare drum applications. Constructed with 1-ply of 3-mil film, Ambassador Hazy Snare Side drumheads provide a perfect balance of high, mid and low frequencies for all Snare drum types.
Features- Ideal for all Snare drum applications
- 1-ply 3-mil film
- The industry standard for resonant Snare drum applications
- Features open resonant tones
- Size: 10 in.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK 15 Ft. Heavy Solar Cover (SU53388)
- SPALDING Basketball Backboards (413-208)
- A.R. BLUE CLEAN Swivel, 4060 psi, 3/8 in. NPT (CW212210)
- PULSAFEEDER Injection Point Kit, PVC, 3.5"L, Max 100psi (U8800705)
- PYLE Heavy-Duty Music Stand With 2Nd Tier (PKST2TZ)
- TOY TIME Luck of the Irish Slot Machine Bank - 15 Inches Tall (678919ELX)
- DRUM WORKSHOP Latin Percussion LPA245 Aspire Strap Lock Bongo Stand (LPA245)
- DRUM WORKSHOP CP Traditional Bongo, Natural (CP221-AW)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- SAGA Baker Street Luxury Violin Case - Modern Oblong (BK-4030)
- ARKAY Discount Standard Electric 10 Gauge Guitar Strings Light- Green (RK.E10G)
- Remo Indoor Games