Remo

Remo P40310-BP-U 10 in. Powerstroke 4 Clear 2-Ply Drumhead


product price: $38.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Refresh your acoustic drum kit with Remo's Powerstroke 4 Clear drumheads, and get ready for some exceptional punch and warmth. Remo layers two plies of durable 7-mil film, with an inlaid 3-mil ring to help enhance midrange focus. You get a drum sound with plenty of attack and full of body, perfect for a wide variety of drumming styles. It's the perfect sound for toms on a studio drum kit, and Remo's top-notch quality and reliability makes them ideal for hard-touring drummers too. Equip your drum kit with some seriously rockin' drumheads - Remo's Powerstroke 4 Clear drumheads

Specifications
  • Size: 10 in.
  • Country of Origin: United States
  • Weight: 0.4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.