Remo P3-1326-CT-YE-U Powerstroke P3 Colortone Bass Drum Batter Head; Yellow - 26 in.
Mfr # P3-1326-CT-YE-U
Zoro # G303923362
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # P3-1326-CT-YE-U
- Zoro # G303923362
- UPC # 757242629048
- Country of Origin China
- Category Indoor Game Tables
Description
The Powerstroke P3 Bass Colortone batter drumheads feature Skyndeep Imaging Technology for stunning visual appeal producing focused mid and low tones and well defined attack. The Powerstroke P3 Bass Colortone batter drumheads feature Skyndeep Imaging Technology for stunning visual appeal with powerful projection, tone and durability. Introducing 6 vibrant colors, Powerstroke P3 Bass Colortone drumheads are constructed with a single-ply 10-mil film combined with a 10-mil underlay dampening ring. Customize your drums like never before with a new dimension in color that demands to be seen and heard. Color options include Orange, Yellow, Red, Green, Blue, Smoke, Pink and Purple.
Features- Constructed with a single-ply 10-mil high-strength Mylar film with a 10-mil underlay dampening ring
- Powerstroke P3 Colortone Bass Drum Batter Head
- Color: Yellow
- Size: 26 in.
- Country of Origin: United States
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Rotary Nozzle, 3000 psi, 3 GPM (RJ-3030-CS)
- RUGG 1 Pattern Adjustable High Pressure Brass Hose Nozzle (W621C)
- SCHOOCHIE PET Schoochie Pet 376 Pet Dog Pooper Scooper (376)
- WOODLINK Bird Nester Wire Filled (24214)
- TOY TIME Solid Wood 2 Fold Poker/Blackjack Tabletop - Single sided (973624ELG)
- AURORA Aurora AURORNGB-45 Standard 45 M Gauge Bass Guitar Strings; Orange (AURORNGB-45)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- DRUM WORKS FURNITURE Tractor Seat with Bracket for 9120Al, Black Vinyl (DWSP2096)
- PEAVEY Electric Guitar, Red (RAPTORCUSTOMRED)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- Remo Indoor Games