Remo P3-1326-CT-SM-U Powerstroke P3 Colortone Bass Drum Batter Head; Smoke - 26 in.
Mfr # P3-1326-CT-SM-U
Zoro # G203923417
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # P3-1326-CT-SM-U
- Zoro # G203923417
- UPC # 757242629024
- Country of Origin China
- Category Indoor Game Tables
Description
The Powerstroke P3 Bass Colortone batter drumheads feature Skyndeep Imaging Technology for stunning visual appeal producing focused mid and low tones and well defined attack. The Powerstroke P3 Bass Colortone batter drumheads feature Skyndeep Imaging Technology for stunning visual appeal with powerful projection, tone and durability. Introducing 6 vibrant colors, Powerstroke P3 Bass Colortone drumheads are constructed with a single-ply 10-mil film combined with a 10-mil underlay dampening ring. Customize your drums like never before with a new dimension in color that demands to be seen and heard. Color options include Orange, Yellow, Red, Green, Blue, Smoke, Pink and Purple.
Features- Constructed with a single-ply 10-mil high-strength Mylar film with a 10-mil underlay dampening ring
- Powerstroke P3 Colortone Bass Drum Batter Head
- Color: Smoke
- Size: 26 in.
- Country of Origin: United States
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only) (DCST972B)
- MTD Housing Asm-Auger (684-04273A-4033)
- CHAMPION SPORTS TC Thumb Operated Tally Counter - Counts Up to 9,999 (5753)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 24"X50 ft. (308199B)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- ARACHNID Arachnid E670ARA Cricket Pro 670 Electronic Dart Board (E670ARA)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- AURORA Aurora AURGOLD10-46 Premium Electric 10 M Gauge Guitar Strings Light; Gold (AURGOLD10-46)
- AURORA Aurora AURR9-42 Premium Electric 9 L Gauge Guitar Strings Light; Red (AURR9-42)
- PYLE 36” Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color (PEAG93)
- WINSOME Winsome 10121 Delta Printer Stand; White (10121)
- Remo Indoor Games