Remo

Remo MO2514-FA-U 14 in. Fiberskyn 3 Drumhead


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Mondo Fiberskyn Djembe drumhead is weather resistant, and provides a superb authentic drum sound with maximum projection, lively overtones and slaps tones.The Mondo Djembe drumhead is constructed with an ACOUSTCON shell, and a 1/2" support rim around the outer perimeter for mounting a tension ring and is ideal for Professional and Recreational drumming.

Ideal for Professional and Recreational drumming

Constructed with a durable ACOUSTCON shell

Replacement drumhead for Remo’s Mondo Djembe

Weather resistant, and provides a superb authentic drum sound with maximum projection, lively overtones and slaps tones

Features
  • Ideal for Professional and Recreational drumming
  • Constructed with a durable ACOUSTCON shell
  • Replacement drumhead for Remo’s Mondo Djembe
  • Weather resistant, and provides a superb authentic drum sound with maximum projection, lively overtones and slaps tones
Specifications
  • Size: 14 in.
  • Country of Origin: United States
  • Weight: 2.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.