Shop All Indoor Game Tables
Remo
Remo ES001300-U 13 in. Ebony Ambassador Drumhead
Mfr # ES001300-U
Zoro # G003923358
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remo
- MFR # ES001300-U
- Zoro # G003923358
- UPC # 757242151600
- Country of Origin China
- Category Indoor Game Tables
Description
The Ambassador Ebony drumheads feature open resonant tones with a reflective black look. Constructed with 1-ply of 10-mil Ebony film, Ambassador Ebony drumheads are ideal for batter and resonant heads for Toms and Bass Drums, and are the industry standard for Bass Drum resonant drumheads.
Features- Ideal for batter and resonant applications for Toms and Bass Drums
- 1-ply 10-mil Ebony film
- Features Remo's proprietary 10-mil Ebony films
- Open resonant tones with plenty of attack
- Size: 13 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- MAXPOWER DECK WHEEL PLST 5""D (335095)
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- BRIGGS & STRATTON Kit Carburator F/2-5 Hp (5021K)
- SPORTIME GAME ULTRAFOAM CRICKET SET (1403360)
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- MARTIN STRINGS Martin Strings MTC160-U 0.012-0.055 Gauge Titanium Core Pure Nickel Acoustic Strings (MTC160-U)
- GLD Viper 800 Electronic Dartboard (42-1034)
- TOY TIME Coca Cola Lawn Bowling Game/Skittle Ball Set | Indoor/Outdoor Fun for Toddlers, Kids, Adults (8inch) (499744EMX)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- GROVER Grover CP64-U Leather Top Buckle Handle; Brown (CP64-U)
- Remo Indoor Games