Remo

Remo E11316-BE-U 16 in. Bahia Bass Buffalo Drum; Black Earth


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Bahia Bass Buffalo Drum features a low-frequency bass tone that is found in many traditional drums from Africa, Brazil and the indigenous cultures of the Americas. Constructed with the vinyl Bahia Bass fixed pre-tuned drumhead with Remo’s patented Acousticon drum shells, the Bahia Bass Buffalo Drum provides excellent projection and enhanced low-pitched fundamentals which are ideal for recreational, educational and wellness applications. The Bahia Bass Buffalo Drum produces the same tonal characteristics found in traditional wood shells. Equipped with a rope handle and mallet, they will maintain their pitch while being played in virtually any weather environment.

Features
  • Ideal for recreational, educational and wellness applications
  • Excellent projection and enhanced low-pitched fundamentals
  • Vinyl Bahia fixed pre-tuned drumhead with Remo’s patented Acousticon drum shells
  • Features a low-frequency bass tone
Specifications
  • Color: Black Earth
  • Size: 16 in.
  • Country of Origin: United States
  • Weight: 1.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.