Shop All Indoor Game Tables
Remo
Remo BJ1100M1-U 11 in.Banjo Head Med Coated Drumhead
Mfr # BJ1100M1-U
Zoro # G903923311
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remo
- MFR # BJ1100M1-U
- Zoro # G903923311
- UPC # 757242195246
- Country of Origin China
- Category Indoor Game Tables
Description
The Coated Top Banjo Head Has The Traditional White Frosted Look And Is The Most Popular Head Made For 5-string Banjos. Coated Top Banjo Heads Bring A Crisp Dry Tone Without Too Much Sustain Providing Great Clarity And Note Distinction. Remo Banjo Heads Are Trusted By Every Major Banjo Manufacturer Worldwide Due To Their Quality Of Construction, Sound And Performance.
Specifications- Size: 11 in.
- Diameter: 10" To 12 1/8"
- Low Collar: 3/8"
- Medium Collar: 7/16"
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- BRIGGS & STRATTON SOLENOID-STARTER (845269)
- MTD 9 Boot Hardware (689-02199)
- ZORO SELECT Quick Coupling Plug, 3/8 (F) x 22mm (1MDL7)
- REMO Remo FD0514-00-U 14 in. Fiberskyn 3 Diplomat Tom Drum Head (FD0514-00-U)
- CARMELLI Carmelli NG4033F 54 in. Dynasty Foosball Table (bg4033F)
- HD HD PMI552 20 19 Como Adjustable Cabinet Legs - Mattle Black; 8 to 9 in. (PMI552 20 19)
- CHAMPION SPORTS Champion Sports TCS Tennis Center Strap; White (TCS)
- PYLE Professional Guitar Seat Padded Cushion (PYG60)
- PGIK Strukture Deluxe Aluminum Music Stand with Adjustable Tray, Red (S3MS-RD)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- Remo Indoor Game Tables