Shop All Indoor Game Tables
Remo
Remo AX011400-U 14 in. Ambassador X Coated Drum Head
Mfr # AX011400-U
Zoro # G603923611
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remo
- MFR # AX011400-U
- Zoro # G603923611
- UPC # 757242500750
- Country of Origin China
- Category Indoor Game Tables
Description
The Ambassador X Coated drumhead features enhanced attack with wider midrange tones and increased durability. Constructed with 1-ply 12-mil coated film, Ambassador X Coated heads provide a unique feel for enhanced stick rebound.
Features- Most popular for Tom and Snare drums
- The same film as the Ambassador Coated but 20% thicker
- Provides wider midrange tones
- Size: 14 in.
- Weight: 0.005 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Panacea Assorted Glass/Metal 10.5 in. Bird Bath with Stake (82912)
- MTD Cover-Chute Rotate Cotrol (731-07957)
- PIC Bug Zapper 15W 1/4Acr (15W-ZAPPER)
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- SAGA Saga SV-1400 Cremona Maestro Master and Soloist Violin Outfit (SV-1400)
- WHITECAP TEAK 2-in-1 Backgammon/Checkerboard Set (60090)
- PYLE Subwoofer Recoil Isolation Platform, PSI12 (PSI12)
- PYLE Steel Pan Tongue Drum – Hand Pan Percussion With Carry Bag (PHDRUM84)
- PYLE Unfinished Strat Electric Guitar Kit - You Build The Guitar (PGEKT18)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38)
- BRI-RUS SPEC BRI-RUS SPEC SL2222S 22 x 22 In. Skylight; Smoke (B1G-SL2222S)
- Remo Indoor Games