Shop All Enclosure Parts
Remke
Vent Plug M12 Thread, SS, Long Thread
Mfr # RVP15-M12-SS-LT
Zoro # G7204972
product price: $26.15
/ea
Sold in multiples of 3 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- C Dimension (in) 0.66
- A Dimension (in) 0.492
- Minimum Operating Temperature (C) 40
- B Dimension (in) 0.394
- Maximum Operating Temperature (C) 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RVP15-M12-SS-LT
- Zoro # G7204972
- Country of Origin Turkey
- Category Enclosure Parts
Dimensions
C Dimension (in) | 0.66 |
A Dimension (in) | 0.492 |
B Dimension (in) | 0.394 |
Thread Size | M12 |
D Dimension (in) | 0.43 |
Maximum Knock Out Size (in) | 0.511 |
Inside Body Diameter / Body Bore | 0.304 |
Details
Item | Vent Plug M12 Thread,SS,Long Thread |
Minimum Operating Temperature (C) | 40 |
Maximum Operating Temperature (C) | 105 |
IP Rating | IP68 |
Cord Grip Type | Straight |
Connector Material | Stainless Steel |
Maximum Operating Temperature (F) | 221 |
Plating Type | Passivated |
Plating Color | Natural |
Tab Info | IP Ratings,Flammability,Knockout,Ratings/Mtls,Temps,Cord/Cable Dia.,Thread Specs,Certifications,Approvals |
O-Ring Material | Nitrile Rubber |
Clearance Hole (in) | 0.511 |
Thread Type | Metric |
Body Material | Stainless Steel |
Minimum Operating Temperature (F) | 104 |
Description
Vent Plug M12 Thread,SS,Long Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- EATON Manual Mtr Protector, 40A, Rotary, Frame D (XTPR040DC1)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- EATON Four Pin Male Receptacle (M12A)
- REMKE Vent Plug M12 Thread, SS (RVP15-M12-SS)
- REMKE Vent Plug, M12 Thread, Polyamide 6 (RVP15-M12-NM)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- GARDNER BENDER Knockout Seal, 1/2", PK5 (KO701C)
- Remke Enclosure Parts