Shop All Aluminum Pipe Fittings
Remke
Thread Adaptr, PG42 Ext Thread, 1-1/4" NPT
Mfr # RAPG-42M125F
Zoro # G7226523
product price: $26.85
/ea
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-42M125F
- Zoro # G7226523
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Thread Adaptr,PG42 Ext Thread,1-1/4" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adaptr,PG42 Ext Thread,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (255672-75)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size (1VFY9)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- Remke Fittings