Shop All Aluminum Pipe Fittings
Remke
Thread Adaptr, PG42 Ext Thread, 1-1/2" NPT
Mfr # RAPG-42M150F
Zoro # G7226611
product price: $24.35
/ea
Sold in multiples of 3 for $73.05
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-42M150F
- Zoro # G7226611
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thread Adaptr,PG42 Ext Thread,1-1/2" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adaptr,PG42 Ext Thread,1-1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bell Reducer, 3 x 2-1/2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR3025G)
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- Remke Fittings