Shop All Aluminum Pipe Fittings
Remke
Thread Adaptr, PG36 Ext Thread, 1-1/4" NPT
Mfr # RAPG-36M125F
Zoro # G7226438
product price: $23.99
/ea
Sold in multiples of 3 for $71.97
$71.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-36M125F
- Zoro # G7226438
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Thread Adaptr,PG36 Ext Thread,1-1/4" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adaptr,PG36 Ext Thread,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- BRADLEY Ring, Square (125-055)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- RHEEM RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel (RTG20151D-1)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- Remke Aluminum Pipe Fittings