Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, PG29 Ext Thread, 1" NPT
Mfr # RAPG-29M100F
Zoro # G7226377
product price: $12.69
/ea
Sold in multiples of 4 for $50.76
$50.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-29M100F
- Zoro # G7226377
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thread Adapter,PG29 Ext Thread,1" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adapter,PG29 Ext Thread,1 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABC801 White 17" Square Drop In Ceramic Sink with Faucet Hole (ABC801)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- ZORO SELECT Straight Coupling, Aluminum, 2 in, NPT (ZUSA-PF-9387)
- Remke Fittings