Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, PG21 Ext Thread, 1/2" NPT
Mfr # RAPG-21M50F
Zoro # G7226447
product price: $7.85
/ea
Sold in multiples of 8 for $62.80
$62.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-21M50F
- Zoro # G7226447
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Thread Adapter,PG21 Ext Thread,1/2" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Accessory Type | Thread Adapter,PG21 Ext Thread,1/2" NPT |
Description
Thread Adapter,PG21 Ext Thread,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Bronze Elbow, 1", 90 deg. (B50004LF)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- AMERICAN STANDARD Above Counter Sink, Rear Overflow, White (0552001.020)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- ZORO SELECT Square Head Plug, Aluminum, 1/2 ", MNPT (ZUSA-PF-9580)
- Remke Aluminum Pipe Fittings