Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, PG11 Ext Thread, 3/8" NPT
Mfr # RAPG-11M37F
Zoro # G7226401
product price: $5.39
/ea
Sold in multiples of 9 for $48.51
$48.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-11M37F
- Zoro # G7226401
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | Thread Adapter,PG11 Ext Thread,3/8" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adapter,PG11 Ext Thread,3/8 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- PRO-LINE Ball Hose Bibb Valve, Ips 1/2" PK10 (103-023)
- REDHAT 24V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- ELKAY Elkay Kit-61313C Reg-Brass Retan Nut (98733C)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- Remke Aluminum Pipe Fittings