Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, PG11 Ext Thread, 1/2" NPT
Mfr # RAPG-11M50F
Zoro # G7226392
product price: $8.15
/ea
Sold in multiples of 9 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAPG-11M50F
- Zoro # G7226392
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Thread Adapter,PG11 Ext Thread,1/2" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Description
Thread Adapter,PG11 Ext Thread,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Brass Adj (6-6002)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- ZORO SELECT 3" FNPT Galvanized 90 Degree Elbow (2WE85)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- Remke Fittings