Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M50 Ext Thread, 1-1/2" NPT
Mfr # RAM-50M150F
Zoro # G7226453
product price: $41.89
/ea
Sold in multiples of 2 for $83.78
$83.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAM-50M150F
- Zoro # G7226453
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Thread Adapter,M50 Ext Thread,1-1/2" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Accessory Type | Thread Adapter,M50 Ext Thread,1-1/2" NPT |
Description
Thread Adapter,M50 Ext Thread,1-1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- ZORO SELECT 3/8" x 2" Black Pipe Nipple Sch 40 (5P635)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- Remke Fittings