Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M40 Ext Thread, 1" NPT
Mfr # RAM-40M100F
Zoro # G7226270
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAM-40M100F
- Zoro # G7226270
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Item | Thread Adapter,M40 Ext Thread,1" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Accessory Type | Thread Adapter,M40 Ext Thread,1" NPT |
Description
Thread Adapter,M40 Ext Thread,1 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN 56 Oz Dish Soap (3817B)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- Remke Fittings