Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M40 Ext Thread, 1-1/4" NPT
Mfr # RAM-40M125F
Zoro # G7226359
product price: $32.59
/ea
Sold in multiples of 3 for $97.77
$97.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RAM-40M125F
- Zoro # G7226359
- UPC # 785411505725
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Thread Adapter,M40 Ext Thread,1-1/4" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Accessory Type | Thread Adapter,M40 Ext Thread,1-1/4" NPT |
Description
Thread Adapter,M40 Ext Thread,1-1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SMU360)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-6750)
- NDS Drain End Cap Adapter 3-4In (249-AST/249)
- REMKE Thread Adapter, PG21 Ext Thread, 1/2" NPT (RAPG-21M50F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- Remke Aluminum Pipe Fittings