Shop All Aluminum Pipe Fittings
Remke
Thread Adapter, M16 Ext Thread, 1/2" NPT
Mfr # RAM-16M50F
Zoro # G7226289
Sold in multiples of 9 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nickel Plated Aluminum
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RAM-16M50F
- Zoro # G7226289
- UPC # 785411815282
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Thread Adapter,M16 Ext Thread,1/2" NPT |
Pipe Fitting Material | Nickel Plated Aluminum |
Specific Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Accessory Type | Thread Adapter,M16 Ext Thread,1/2" NPT |
Description
Thread Adapter,M16 Ext Thread,1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- HAYWARD FLOW CONTROL 3", socket, PVC, Basket Strainer, 150 psi (SB1300S18)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- Remke Aluminum Pipe Fittings