Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Sngle, 1.75-1.99
Mfr # 2201-019R
Zoro # G7225211
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Flammability Rating UL 94HB
- Max Cable Range over Jacket (in) 1.99
- Mesh Maximum Cable Size (in) 1.75
- Mesh Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 2201-019R
- Zoro # G7225211
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 1.75 |
Mesh Length (in) | 19 |
Mesh Minimum Cable Size (in) | 1.99 |
Mesh Eye Length (in) | 14 |
Details
Item | Support Grip,Closed Mesh,Sngle,1.75-1.99 |
Mesh Material | Tin Coated Bronze |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 1.99 |
Mesh Type | Closed |
Mesh Breaking Strength Approximate (lbs) | 2150 |
Mesh Description | R175-SE |
Cable Range | 1.75 - 1.99 |
Min Cable Range over Jacket (in) | 1.75 |
Mesh Eye style | Single |
Description
Support Grip,Closed Mesh,Sngle,1.75-1.99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Blue (HS369-S10-BLUE)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Remke Cord Grips