Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Single, .75-.99
Mfr # 2201-015R
Zoro # G7225108
product price: $36.35
/ea
Sold in multiples of 2 for $72.70
$72.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Flammability Rating UL 94HB
- Mesh Maximum Cable Size (in) 0.75
- Mesh Description R075-SE
- Min Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 2201-015R
- Zoro # G7225108
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 0.75 |
Mesh Minimum Cable Size (in) | 0.99 |
Mesh Eye Length (in) | 8 |
Mesh Length (in) | 13 |
Details
Item | Support Grip,Closed Mesh,Single,.75-.99 |
Mesh Material | Tin Coated Bronze |
Flammability Rating | UL 94HB |
Mesh Description | R075-SE |
Min Cable Range over Jacket (in) | 0.75 |
Mesh Breaking Strength Approximate (lbs) | 1020 |
Cable Range | .75 - .99 |
Mesh Type | Closed |
Mesh Eye style | Single |
Max Cable Range over Jacket (in) | 0.99 |
Description
Support Grip,Closed Mesh,Single,.75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- Remke Cord Grips