Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Single, .63-.74
Mfr # 2201-014R
Zoro # G7225117
Sold in multiples of 3 for $75.87
$75.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Type Closed
- Mesh Length (in) 10
- Cable Range .63 - .74
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 2201-014R
- Zoro # G7225117
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 10 |
Mesh Eye Length (in) | 8 |
Mesh Minimum Cable Size (in) | 0.74 |
Mesh Maximum Cable Size (in) | 0.63 |
Details
Item | Support Grip,Closed Mesh,Single,.63-.74 |
Mesh Material | Tin Coated Bronze |
Mesh Type | Closed |
Cable Range | .63 - .74 |
Flammability Rating | UL 94HB |
Mesh Eye style | Single |
Max Cable Range over Jacket (in) | 0.74 |
Mesh Description | R062-SE |
Mesh Breaking Strength Approximate (lbs) | 790 |
Min Cable Range over Jacket (in) | 0.63 |
Description
Support Grip,Closed Mesh,Single,.63-.74
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- WIEGMANN Louver Plate Kit, 7.87 in. Hx7.5 in. W (WAVK0606)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- Remke Cord Grips