Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Single, .50-.62
Mfr # 2201-013R
Zoro # G7225071
Sold in multiples of 3 for $66.27
$66.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Flammability Rating UL 94HB
- Mesh Minimum Cable Size (in) 0.62
- Min Cable Range over Jacket (in) 0.5
- Mesh Eye style Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 2201-013R
- Zoro # G7225071
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Minimum Cable Size (in) | 0.62 |
Mesh Eye Length (in) | 7 |
Mesh Length (in) | 10 |
Mesh Maximum Cable Size (in) | 0.5 |
Details
Item | Support Grip,Closed Mesh,Single,.50-.62 |
Mesh Material | Tin Coated Bronze |
Flammability Rating | UL 94HB |
Min Cable Range over Jacket (in) | 0.5 |
Mesh Eye style | Single |
Mesh Breaking Strength Approximate (lbs) | 530 |
Mesh Description | R050-SE |
Max Cable Range over Jacket (in) | 0.62 |
Cable Range | .50 - .62 |
Mesh Type | Closed |
Description
Support Grip,Closed Mesh,Single,.50-.62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- REMKE Cord Grip, Spiral, Blk, .11-.28, PG11 (RF11AR-BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- Remke Cord Grips