Shop All Strain Relief Grips
Remke
Support Grip, Closed Mesh, Double, .63-.74
Mfr # 2201-002R
Zoro # G7225062
product price: $26.59
/ea
Sold in multiples of 3 for $79.77
$79.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Flammability Rating UL 94HB
- Cable Range .63 - .74
- Max Cable Range over Jacket (in) 0.74
- Mesh Length (in) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 2201-002R
- Zoro # G7225062
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length (in) | 10 |
Mesh Minimum Cable Size (in) | 0.74 |
Mesh Maximum Cable Size (in) | 0.63 |
Mesh Eye Length (in) | 4 |
Details
Item | Support Grip,Closed Mesh,Double,.63-.74 |
Mesh Material | Tin Coated Bronze |
Flammability Rating | UL 94HB |
Cable Range | .63 - .74 |
Max Cable Range over Jacket (in) | 0.74 |
Mesh Eye style | Double |
Mesh Breaking Strength Approximate (lbs) | 790 |
Min Cable Range over Jacket (in) | 0.63 |
Mesh Type | Closed |
Mesh Description | R062-DE |
Description
Support Grip,Closed Mesh,Double,.63-.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AT84)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Remke Cord Grips