Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 3.00-3.49
Mfr # 2201-010R
Zoro # G7225169
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Eye Length (in) 8
- Mesh Eye style Double
- Max Cable Range over Jacket (in) 3.49
- Flammability Rating UL 94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 2201-010R
- Zoro # G7225169
- UPC # 00078541110021
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Eye Length (in) | 8 |
Mesh Length (in) | 25 |
Mesh Maximum Cable Size (in) | 3 |
Mesh Minimum Cable Size (in) | 3.49 |
Details
Item | Support Grip,Closed Mesh,Dbl,3.00-3.49 |
Mesh Material | Tin Coated Bronze |
Mesh Eye style | Double |
Max Cable Range over Jacket (in) | 3.49 |
Flammability Rating | UL 94HB |
Cable Range | 3.00 - 3.49 |
Min Cable Range over Jacket (in) | 3 |
Mesh Breaking Strength Approximate (lbs) | 4900 |
Mesh Description | R300-DE |
Mesh Type | Closed |
Description
Support Grip,Closed Mesh,Dbl,3.00-3.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- Remke Cable Support Grips