Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 2.00-2.49
Mfr # 2201-008R
Zoro # G7225257
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Minimum Cable Size (in) 2.49
- Mesh Breaking Strength Approximate (lbs) 3260
- Mesh Description R200-DE
- Mesh Length (in) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 2201-008R
- Zoro # G7225257
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Minimum Cable Size (in) | 2.49 |
Mesh Length (in) | 21 |
Mesh Maximum Cable Size (in) | 2 |
Mesh Eye Length (in) | 6 |
Details
Item | Support Grip,Closed Mesh,Dbl,2.00-2.49 |
Mesh Material | Tin Coated Bronze |
Mesh Breaking Strength Approximate (lbs) | 3260 |
Mesh Description | R200-DE |
Cable Range | 2.00 - 2.49 |
Min Cable Range over Jacket (in) | 2 |
Mesh Eye style | Double |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 2.49 |
Mesh Type | Closed |
Description
Support Grip,Closed Mesh,Dbl,2.00-2.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- Remke Cord Grips