Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 1.75 -1.99
Mfr # 2201-007R
Zoro # G7225202
Sold in multiples of 2 for $97.38
$97.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Mesh Length (in) 19
- Mesh Type Closed
- Mesh Maximum Cable Size (in) 1.75
- Mesh Eye Length (in) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 2201-007R
- Zoro # G7225202
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 19 |
Mesh Maximum Cable Size (in) | 1.75 |
Mesh Eye Length (in) | 6 |
Mesh Minimum Cable Size (in) | 1.99 |
Details
Item | Support Grip,Closed Mesh,Dbl,1.75 -1.99 |
Mesh Material | Tin Coated Bronze |
Mesh Type | Closed |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 1.99 |
Min Cable Range over Jacket (in) | 1.75 |
Mesh Description | R175-DE |
Mesh Eye style | Double |
Mesh Breaking Strength Approximate (lbs) | 2150 |
Cable Range | 1.75 - 1.99 |
Description
Support Grip,Closed Mesh,Dbl,1.75 -1.99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- Remke Cord Grips