Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 1.50-1.74
Mfr # 2201-006R
Zoro # G7225141
product price: $36.29
/ea
Sold in multiples of 2 for $72.58
$72.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Max Cable Range over Jacket (in) 1.74
- Mesh Type Closed
- Mesh Minimum Cable Size (in) 1.74
- Mesh Maximum Cable Size (in) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 2201-006R
- Zoro # G7225141
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Minimum Cable Size (in) | 1.74 |
Mesh Maximum Cable Size (in) | 1.5 |
Mesh Eye Length (in) | 5 |
Mesh Length (in) | 17 |
Details
Item | Support Grip,Closed Mesh,Dbl,1.50-1.74 |
Mesh Material | Tin Coated Bronze |
Max Cable Range over Jacket (in) | 1.74 |
Mesh Type | Closed |
Cable Range | 1.50 - 1.74 |
Mesh Breaking Strength Approximate (lbs) | 1610 |
Mesh Eye style | Double |
Flammability Rating | UL 94HB |
Mesh Description | R150-DE |
Min Cable Range over Jacket (in) | 1.5 |
Description
Support Grip,Closed Mesh,Dbl,1.50-1.74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- Remke Cable Support Grips