Shop All Cable Support Grips
Remke
Support Grip, Closed Mesh, Dbl, 1.00-1.24
Mfr # 2201-004R
Zoro # G7225047
Sold in multiples of 2 for $65.38
$65.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Tin Coated Bronze
- Max Cable Range over Jacket (in) 1.24
- Cable Range 1.00 - 1.24
- Mesh Description R100-DE
- Mesh Maximum Cable Size (in) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 2201-004R
- Zoro # G7225047
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 1 |
Mesh Minimum Cable Size (in) | 1.24 |
Mesh Length (in) | 14 |
Mesh Eye Length (in) | 5 |
Details
Item | Support Grip,Closed Mesh,Dbl,1.00-1.24 |
Mesh Material | Tin Coated Bronze |
Max Cable Range over Jacket (in) | 1.24 |
Cable Range | 1.00 - 1.24 |
Mesh Description | R100-DE |
Mesh Eye style | Double |
Mesh Breaking Strength Approximate (lbs) | 1610 |
Flammability Rating | UL 94HB |
Mesh Type | Closed |
Min Cable Range over Jacket (in) | 1 |
Description
Support Grip,Closed Mesh,Dbl,1.00-1.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (9828)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Remke Cable Support Grips