Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 3/4", .52-.73
Mfr # 7303-004R
Zoro # G7228422
product price: $18.19
/ea
Sold in multiples of 4 for $72.76
$72.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Body Material Aluminum
- Min Cable Range over Jacket (in) 0.52
- Locknut Material Steel
- Max Cable Range over Jacket (in) 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-004R
- Zoro # G7228422
- UPC # 785411102191
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Minimum Cable Size (in) | 0.73 |
Mesh Maximum Cable Size (in) | 0.52 |
Maximum Knock Out Size (in) | 1.141 |
Mesh Length (in) | 5.75 |
Thread Size | 44989 |
Details
Item | Strain Relief,Wide Range,3/4",.52-.73 |
Mesh Material | Galvanized Steel |
Body Material | Aluminum |
Min Cable Range over Jacket (in) | 0.52 |
Locknut Material | Steel |
Max Cable Range over Jacket (in) | 0.73 |
Mesh Description | SR-052 |
Cable Range | .52 - .73 |
Flammability Rating | UL 94HB |
Mesh Type | Closed |
Description
Strain Relief,Wide Range,3/4 In.,.52-.73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- Remke Cord Grips