Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1/2", .40-54
Mfr # 7303-010R
Zoro # G7228291
product price: $18.99
/ea
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Max Cable Range over Jacket (in) 0.54
- Locknut Material Steel
- Mesh Type Closed
- Min Cable Range over Jacket (in) 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-010R
- Zoro # G7228291
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
Mesh Minimum Cable Size (in) | 0.54 |
Mesh Length (in) | 4.75 |
Thread Size | 44928 |
Mesh Maximum Cable Size (in) | 0.4 |
Details
Item | Strain Relief,Wide Range,1/2",.40-54 |
Mesh Material | Galvanized Steel |
Max Cable Range over Jacket (in) | 0.54 |
Locknut Material | Steel |
Mesh Type | Closed |
Min Cable Range over Jacket (in) | 0.4 |
Body Material | Aluminum |
Cable Range | .40 - .54 |
Flammability Rating | UL 94HB |
Mesh Description | SRP-040 |
Description
Strain Relief,Wide Range,1/2 In.,.40-54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- PASS & SEYMOUR Wht 8Pos 3Wire Ang Plug (4867ANWCC10)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- Remke Cord Grips