Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1/2", .22-32
Mfr # 7303-008R
Zoro # G7228127
product price: $14.75
/ea
Sold in multiples of 4 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Thread Size 44928
- Body Material Aluminum
- Mesh Minimum Cable Size (in) 0.03
- Min Cable Range over Jacket (in) 0.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-008R
- Zoro # G7228127
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
Mesh Minimum Cable Size (in) | 0.03 |
Mesh Length (in) | 3.25 |
Maximum Knock Out Size (in) | 0.906 |
Mesh Maximum Cable Size (in) | 0.22 |
Details
Item | Strain Relief,Wide Range,1/2",.22-32 |
Mesh Material | Galvanized Steel |
Body Material | Aluminum |
Min Cable Range over Jacket (in) | 0.22 |
Cable Range | .22 - .32 |
Max Cable Range over Jacket (in) | 0.32 |
Mesh Description | SRP-022 |
Mesh Type | Closed |
Flammability Rating | UL 94HB |
Locknut Material | Steel |
Description
Strain Relief,Wide Range,1/2 In.,.22-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P (555020523)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Remke Strain Relief Grips