Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1/2", .22-32
Mfr # 7303-001R
Zoro # G7228319
product price: $11.79
/ea
Sold in multiples of 4 for $47.16
$47.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Flammability Rating UL 94HB
- Mesh Description SR-022
- Mesh Minimum Cable Size (in) 0.03
- Max Cable Range over Jacket (in) 0.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-001R
- Zoro # G7228319
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Minimum Cable Size (in) | 0.03 |
Mesh Length (in) | 3.25 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Mesh Maximum Cable Size (in) | 0.22 |
Details
Item | Strain Relief,Wide Range,1/2",.22-32 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Mesh Description | SR-022 |
Max Cable Range over Jacket (in) | 0.32 |
Mesh Type | Closed |
Min Cable Range over Jacket (in) | 0.22 |
Body Material | Aluminum |
Locknut Material | Steel |
Cable Range | .22 - .32 |
Description
Strain Relief,Wide Range,1/2 In.,.22-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- Remke Cord Grips