Shop All Strain Relief Grips
Remke
Strain Relief, Wide Range, 1", .70-.97
Mfr # 7303-005R
Zoro # G7228361
product price: $23.29
/ea
Sold in multiples of 3 for $69.87
$69.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Locknut Material Steel
- Mesh Length (in) 7
- Min Cable Range over Jacket (in) 0.7
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7303-005R
- Zoro # G7228361
- UPC # 785411102207
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length (in) | 7 |
Mesh Maximum Cable Size (in) | 0.7 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Mesh Minimum Cable Size (in) | 0.97 |
Details
Item | Strain Relief,Wide Range,1",.70-.97 |
Mesh Material | Galvanized Steel |
Locknut Material | Steel |
Min Cable Range over Jacket (in) | 0.7 |
Body Material | Aluminum |
Mesh Type | Closed |
Max Cable Range over Jacket (in) | 0.97 |
Flammability Rating | UL 94HB |
Cable Range | .70 - .97 |
Mesh Description | SR-070 |
Description
Strain Relief,Wide Range,1 In.,.70-.97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Remke Strain Relief Grips